Apply to be a TradeMaster!
Main product image of 3/4" x 11" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 11" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN075-1100
Rating:
(2)
Q&A:
(0)
3/4" x 11" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$28.37 each
BOX UP & SAVE 17%
$590.50 box of 25
$23.62 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
11" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

3/4"

Application:

Schedule 40

Length (Inches):

11"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
Product Image of 3/4" x 11" Brass Nipple (Lead Free)
3/4" x 11" Brass Nipple (Lead Free)
SKU: BRN075-1100
(2)
3/4"
11"
3/4"
11"

You May Also Need

3/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE075
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Quality product, fast shipping

Quality product, fast shipping👍
Quinn Ferris
San Carlos
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Was Damaged

I received the item but one end of the nipple was damaged - threading at the very edge had a small gift and was very sharp. This led to a leak in the connection. Supply House thankfully made it right by offering full refund. Seems like a good product but perhaps quality control could be better.
BB
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy