Apply to be a TradeMaster!
Main product image of 3/4" x 9" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 9" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN075-900
Rating:
(1)
Q&A:
(0)
3/4" x 9" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$22.96 each
BOX UP & SAVE 9%
$520.75 box of 25
$20.83 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
9" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

3/4"

Application:

Schedule 40

Length (Inches):

9"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 10" Brass Nipple (Lead Free)
SKU: BRN075-1000
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As described

Fast shipping
upguy
rudyard mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy