Apply to be a TradeMaster!
Main product image of 1" x 10" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1" x 10" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN100-1000
Rating:
(1)
Q&A:
(0)
1" x 10" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$33.58 each
BOX UP & SAVE 11%
$600.40 box of 20
$30.02 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
10" Length

Description

–
1" x 10" Brass Nipple

Specs

–
Application:

Schedule 40

Size:

1"

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Length (Inches)
CURRENT ITEM
Product Image of 1" x 10" Brass Nipple (Lead Free)
1" x 10" Brass Nipple (Lead Free)
SKU: BRN100-1000
(1)
Schedule 40
1"
10"
1" x 10" Brass Nipple
SKU: NPBR1010
Schedule 40
1"
10"

You May Also Need

1" FIP Brass Tee (Lead Free)
SKU: BRT100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact item shipped quickly

I would shop here again. Item I ordered came as described, packaged well, and received quickly.
Paige
Rhode Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy