Apply to be a TradeMaster!
Main product image of 1/2" FIP Brass Union (Lead Free)
Magnifying glass
Hover image to zoom

1/2" FIP Brass Union (Lead Free)

Brand:
Bluefin
SKU:
BRU050
Rating:
(48)
Q&A:
(2)
1/2" FIP Brass Union (Lead Free)
Magnifying glass
Hover image to zoom
$16.66 each
BOX UP & SAVE 17%
$276.60 box of 20
$13.83 each
In Stock
In Stock
Get 189 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
1/2"
Yes
Brass
Female
Threaded
1/2"
Yes
Brass
Female
Threaded

You May Also Need

1/2" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE050
Bluefin

Product Reviews

4.44 out of 48 reviews
89% would recommend this product
4.44
out of 48 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
6%
3 star
4%
2 star
8%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent brass unions

I used three of these 1" unions when I replaced our main water line from the meter to the house. The brass won't corrode when buried like galvanized fittings will, so if I ever have to replace a valve in the future, it should be a lot easier. These didn't require a lot of torque to seal properly, and I didn't even use pipe dope on the sealing face or the union nut threads. I was unable to find these unions locally, so Supply House came to the rescue.
VS

Most Liked Negative Review

Difficult to get a water tight seal

I had to apply an unusually high amount of torque to get this union to seal. The water pressure inside was only 13 lbs so it should not have taken so much torque. There might have been a bur on it but I did not want to drain the entire heating system again to remove it and look for the defect.
Showing 1-10 of 48 reviews

Exactly what I needed

This is what I needed, and it was delivered fast!
Jim
Birmingham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garbage, won't seal

Count me amongst those with sealing issues. Both the union itself and both female threaded sections refused to seal over and over despite switching between dope and tape and using a 24" wrench and full body weight.
Ben
Pittsburgh
2 years ago
Was this review helpful to you?

Be Cautious

Ordered 3. All three were hard to get a seal. Used silicon grease which did the trick. However 1 union had what appeared to be pinhole weeping from the side (female thread) of the the fitting. Either porosity or a hairline crack. Bluefin, made in Thailand, fittings lack quality.
A2
Ohio
2 years ago
Was this review helpful to you?

I'm having a lot of trouble with leaks

I'm getting leaks. I bought five of these; I redesigned to use only four. I got leaks at the union/nipple connection. I had used liberal amounts of teflon tape, then switched to pipe dope and now I have only 1 (of eight possible). Even though I ensured that the actual union was aligned very well without force, two have leaks at the union connection (a teaspoon a day?) I read that unions that leak are not of good quality and one should bite-the-bullet and buy the best quality. Pipe dope seems to work better than teflon. full disclosure: I am only an adequate plumber.
Old Surfer Dude
Garage
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again

Fast delivery and quality product
have none
Hamilton, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent products, fast delivery and cost effective.

I made some plumbing alterations to my exterior hose connection and the products supplied by SupplyHouse.com not only were a perfect fit but were considerably less expensive than my normal supply store or HD. The customer service was excellent . Will recommend and use again.
Lou
Yonkers, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Female NPT Split

The female threads were cut a little too deep allowing the male brass fitting to engage past allowable tolerance. Needless to say, the coupling's thin wall split open when threads were tightened up. (Note: Sufficient plumbers tape and plumber dope was applied and fitting was not overtorqued.) Buy the USA made union.
Jim
Montauk, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected.

Supply House is GREAT! I'm amazed at how fast and consistent their service is. I've bought an amazing amount of supplies for new house construction with radiant floor heating system.
SeriousDYI
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find locally, well made

Worked as expected
Tired
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lead Free Brass Union

These ¾" we're just what I needed to install a whole house water pressure booster which worked out perfectly, to be able to install a bypass in the event of pump failure.
DIYer
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this union require teflon tape to seal properly?

Asked by Mr. Buick 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, teflon tape will prevent it from sealing. The seal is metal-to-metal between the number 1 tail and the number 2 tail. The fluid should never get to the nut. If it does, the sealing face has been compromised somehow.

Was this review helpful to you?
-

No, Unions seal metal to metal at the face. The faces are ground to produce a seal, without pipe dope. Teflon tape may help you tighten the connecting nut by reducing the friction at the threads, but it has no effect on the sealing surfaces.

Was this review helpful to you?
-

No, wouldn't help at all, might hurt.  Recently I researched how to seal unions, and the pros were saying "nothing, dry".  A couple said ok to use pipe dope on the mating surfaces.  Might help to put something on the threads to lubricate & make it easier to tighten, but that won't affect sealing at all, except you might get it tighter. Be VERY CAREFUL not to get solder on the mating surfaces!  I can attest that's almost impossible to fix, you'd have to replace the whole fitting.  I went through hell over that mistake.  Lots of opinions to be found on this subject!!! Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

I used pipe thread compound to seal the threads. Ed

Was this review helpful to you?
-

This is an age old question - do you need an additional seal on brass threads? Brass is relatively soft, so you can get away with no seal. I always use tape on brass, because I don't want to go back and re-do it - if it doesn't seal up. I think you may be asking about the retaining not needing tape?? No. This isn't the part of the union that see's any fluid - it simply tightens the inside joint. If you look inside the union, you will see the joint that fits together and the nut just holds it tightly in place. Hope this helps.

Was this review helpful to you?

Q: What Specification is the Union joint made to? Is there a commercial specification for the joint?

Asked by Malachi 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the ansi standard for threaded brass is ANSI B16.15. The standard covers material and the number of threads, and general length considerations for the manufacture of fittings including these union fittings.That said there is no specification within the standard for the actual union ground joint. This is also true for copper fittings unions. Each manufacturer is allowed to manufacture this portion as they determine best. This is why you cannot take two different companies unions apart and put them together interchanging the component tailpieces and nuts. Some will be fine thread union joints and some will be coarse thread joints.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy