Apply to be a TradeMaster!
Main product image of 3/4" Brass Cross (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Brass Cross (Lead Free)

Brand:
Bluefin
SKU:
BRX075
Rating:
(6)
Q&A:
(1)
3/4" Brass Cross (Lead Free)
Magnifying glass
Hover image to zoom
$22.29 each
BOX UP & SAVE 17%
$184.90 box of 10
$18.49 each
In Stock
In Stock
Get 107 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" Threaded Brass Cross (Lead Free)

Specs

–
Size:

3/4"

Material:

Brass

Application:

Plumbing

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

SupplyHouse best for brass fittings

Buying LF brass fittings is easy and straight forward. Creating a list for projects is helpful to order exactly what is needs. Moreover, locally available supplies are often in the wrong bin or not even in stock due to brass being a popular item to lift. Finally, SupplyHouse has a broad range of products for projects. Thanks to them.
tomf
jenkintown, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4 way alloy fitting

Item as described . Fast delivery and responsive service.
Homeowner
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

just what I needed, will shop here again
Eric
Baltimore
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I use this material on all my water heater installs. Great quality material and plumbing over Galvanized pipe
Murray
San Antonio, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass cross works like a charm!

Replaced a hose bib on the house with this brass cross; one outlet provided by the cross to reattach the bib, one each of the other two leading to underground irrigation lines for a drip system. All brass cross connections tight as a drum and no leaks anywhere. A seemingly common item, it couldn't be found in stock in the big box stores. Painfree online shopping and very fast delivery, I couldn't be more pleased!
DIY'er
Rocklin CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect machining

Used this to supply 3 volume valves coming off a thermostat valve in a shower - works perfectly.
Dennis
Woodland Park, CO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is all four ports threaded? The picture doesn't show threads.

Asked by Merritt Brown 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes they are.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy