Apply to be a TradeMaster!
Main product image of 1/2" Full Port Sweat Ball Valve
Magnifying glass
Hover image to zoom

1/2" Full Port Sweat Ball Valve

Brand:
Bluefin
SKU:
BVS050-NP
Rating:
(57)
Q&A:
(1)
1/2" Full Port Sweat Ball Valve
Magnifying glass
Hover image to zoom
$5.65 each
BOX UP & SAVE 18%
$46.30 box of 10
$4.63 each
In Stock
In Stock
Get 395 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Size: 
1/2"
Connection Method: 
Sweat

This item replaces: 4121, HV050S, 300C012

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 


Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications BVS050 is recommended.


  • Brass ball valve (Full port) CXC
  • Forged brass body 600WOG

Specs

–
Size:

1/2"

Max Pressure (PSI):

175

WOG:

600

Material:

Brass

Valve Construction:

2 piece

Handle Style:

Lever

Connection Type:

C x C

Connection Method:

Sweat

Features:

Standard

Lead Free:

No

Port Type:

Full Port

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
WOG
Material
Valve Construction
CURRENT ITEM
Product Image of 1/2" Full Port Sweat Ball Valve
1/2" Full Port Sweat Ball Valve
SKU: BVS050-NP
(57)
1/2"
175
600
Brass
2 piece
1/2"
150
600
Brass
2 piece
1/2"
175
600
Brass
2 piece

You May Also Need

1" Full Port Sweat Ball Valve
SKU: BVS100-NP
Bluefin

Product Reviews

4.79 out of 57 reviews
96% would recommend this product
4.79
out of 57 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
4%
3 star
2%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Currently planning on buying more from SupplyHouse

I needed fittings to assemble compressed air cooling for my 2 older horizontal tank portable air compressors. SupplyHouse had very attractive pricing on everything I needed. After some confusion on my part on ID and OD requirements between copper fittings and compression fittings, I canceled my first order and resubmitted it. SupplyHouse was so attentive and helpful every step of the way. I received all the parts very well packaged, in a very short time (2 days for most of the order, less than a week for the remaining 2 items). Everything was exactly as I ordered, and very nice quality items. I'm currently planning to buy more from SupplyHouse, since I found some extra copper pipe with which to expand my original design. You can't go wrong buying from these super people.
VS

Most Liked Negative Review

Horrible

After 30 years as a professional in the plumbing and steamfitting trade never have I ever had an issue as such. After cleaning and soldering all I experienced 4 leaks of 5 valves all on the inlet side opposite handle. Do note the these were dry fitted and cleaned again then soldered with brand new flux and 95/5.The joints were top side in a vertical position and no water whatsoever. Solder flowed just as normal. 2 of the 4 still leaked in the same spot after removing the tubing and reinstalling new stub. I tried again and even tried to cap with a 50/50 which I have only attempted a handful of times. I wasted half a day of my time draining and filling then more time running running to a supply house for 5 new replacements. All the new Nibco's were leak free. Again I should have just spent the extra few dollars and ordered a domestic brand. Of note the Nibco valve is noticeably heavier and sturdier then these.
Showing 1-10 of 57 reviews

Yes I would continue to buy this valve

The price on the valve was low compared to name brand valves.So I installed 6 to see how good they were.That was a year ago with no problems . So I replaced all the old leaky valves on my boiler with this valve. Boiler is up and running with no valve problems.
Kendo
Mpls MN
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good ball valves and always good price

I've used BlueFin valves in the past many times ... So far I have not had a problem or a failure ... These are always good quality and good prices ... My orders are always quick to be delivered!
Dmccont
Ronkonkoma
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good shipper. Good Products.

As described. Worked as needed.
keny
Shallowater, Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Note: BVT-100 not rated for natural gas application

BVT-100 does not have a 5G rating stamped into body. Just because it has a yellow handle or WOG rating does not imply suitable for natural gas. Valve appears to be well constructed, but just be aware of applications. biggest negative: Bluefin Industries does not have a websight or contact info - Impossible to obtain accurate info from manufacturer.
Dave
Colorado
10 months ago
Was this review helpful to you?

Great quality and value

Even better than a different brand we were using.
JDB
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good item and great price.

Supply house has fast shipping on great items, have always been happy with doing business with them.
Kdub
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy Nibco

Bought BlueFin just to save a buck. Should not have. All three valves have damage to the threads in the same spot, same damage. This was done in production and missed by QI. I should have bought NIBCO.
Rtsquirrel
Richmond, VA
2 years ago
Was this review helpful to you?

Solid Product

Use This Often, Works Well
Joe
Smithtown, NY
2 years ago
Was this review helpful to you?

Good Product/Service

The valves arrived on time and at an affordable price.
GH
DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

for an outdoor sprinkling system, my old gate valves were leaking more and more. These ball valves are so much more convenient. The supply house prices were quite reasonable compared to the rest of the market.
Pablo E
Colorado Springs, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the maximum water temp for this valve?

Asked by wingnut 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Up to 300 degrees F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy