Apply to be a TradeMaster!
Main product image of LFFBVS-3C-M1, 1/2" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFFBVS-3C-M1, 1/2" Full Port Sweat Ball Valve (Lead Free)

Brand:
Watts
SKU:
88005700
Rating:
(13)
Q&A:
(0)
LFFBVS-3C-M1, 1/2" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$10.55 each
BOX UP & SAVE 5%
$200.00 box of 20
$10.00 each
In Stock
In Stock
Get 301 Mon, Nov 23
Order by today, receive Monday

MANUALS (2)

Brochure

This item replaces: 0555110

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1/2 inch 2-piece full port lead free ball valve is used in residential, commercial, and industrial applications for potable water and a full range of liquids and gases. It features a lead free brass body with solder end connections, bottom-loaded blowout-proof stem, virgin PTFE seat, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated lead free brass ball, lead free brass adapter and steel handle. Certified NSF-61/ANSI 8, UL listed, and FM approved.

Features:
  • Lead free brass body and adapter
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Certified to NSF standard 61/ANSI 8, UL Listed, FM Approved

    Specifications:
    • Ball Material: Chrome Plated Brass
    • Body Finish: Brass
    • Body Material: Lead Free Copper Silicon Alloy
    • Brand: Watts
    • Buy American Act Compliant: NO
    • Control Type: Lever Handle
    • GDS Status: Registered
    • Inlet Connection Size: 1/2 IN
    • Inlet Connection Size-Metric: 15 MM
    • Inlet Connection Type: Socket
    • Lead Free: YES
    • Maximum Temperature-Fahrenheit: 400
    • Minimum Temperature - Celsius: -18.00
    • Minimum Temperature-Fahrenheit: 0
    • Outlet Connection Size: 1/2 IN
    • Outlet Connection Type: Socket
    • Part Number: 88005700
    • Port Type: Full
    • Seat Material: Virgin PTFE
    • Series: LFFBV-3C-M1
    • Stem Packing Material: PTFE
    • Stem Shaft Material: Brass
    • Stem Type: Bottom Loaded Blowout Proof
    • Thrust Washer Material: PTFE
    • Type: Kit
    • Valve Style: 2-piece
    • WOG Rating: 600 PSI

Specs

–
Size:

1/2"

Max Pressure (PSI):

150

WOG:

600

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Watts ball valves are top of the line.

Watts ball valves can be a bit pricey, but you get what you pay for. Watts ball valves installed from 40 years ago, are still functional and are still in great shape.
Ryan H.
Tewksbury, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great valve for the money
vinny
Quakertown pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never a problem with Watts ball valves...

I have never had a problem installing and using Watts ball valves. They never stick even after sitting open for years. I never had one leak either.
Daddy-O
Blairstown, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

use this valves all the time. one of the beast
vinny
Quakertown Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never a problem with Watts...

I have used Watts ball valves for years and I have never had a problem installing or using them. They are dependable and have a great quality feel to them.
Daddy-O
Blairstown, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve

Worked just as it should. Can't beat the price.
Meat
Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve, works well

Did the job as expected
Shawn
Spring Hill TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appears well-made. Stood up to a lot of soldering.

NB: this review was written 24 hours after the valve was installed so I can't comment on long-term durability. As far as the valve itself goes, I was very impressed that it was able to take quite a bit of heat -- more than I normally use, because in this case I was working on in-use pipe that was challenging to get fully drained -- with no apparent damage to the valve's sealing function. After lots of heating & re-heating and fluxing to be sure the solder got in all round the fitting, I cooled the valve off to hand-warm using a damp cloth. After turning the water back on the valve performs as expected -- complete shut-off of flow with no drips. Extremely competitive pricing compared to big-box store rip-off pricing.
John Smith
California
7 years ago
Was this review helpful to you?

Quality valve

Valve seems solid and well made, looks good, easy to sweat. Rubber handle cover slides off easily so you don't risk melting it. I plan to get more of them in the future.
John B
Rochester, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Valve, Great Value

You can beat the price on this, you would pay 3 times as much for a name brand valve in a brick and mortar store. Installed easily (1/2 inch) with no problems. Shipping was fast, much faster than I thought for the price I paid. I'm in Maryland, and ordered at 1am Thursday and had them in hand 4pm Friday. Wish they would carry the version with the waste option as well!
Mike The Landlord
Waldorf, MD
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy