Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
Click Here for a suggested alternative for applications with hard water conditions.
Designed for residential, commercial or industrial use with water, oil or gas. This approved Bluefin valve is actuated by a blowout proof stem. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.
| Size: | 1/2" |
|---|---|
| Handle Style: | Lever |
| Material: | Brass |
| Connection Type: | C x C |
| Connection Method: | Sweat |
| Thread Type: | Female |
| Pressure Rating: | 600 psi |
| Max Temp (F): | 250°F |
| Application: | Plumbing |
| Features: | Bleeder |
| Valve Construction: | 1 piece |
| Lead Free: | Yes |
| Port Type: | Full Port |
| Standards Met: | NSF 61 |
| Brass Alloy: | C46500 |