| Size: | 1/2" |
|---|---|
| Handle Style: | Lever |
| Material: | Brass |
| Connection Method: | Sweat |
| Connection Type: | C x C |
| Thread Type: | Female |
| Pressure Rating: | 600 psi |
| Max Temp (F): | 250°F |
| Application: | Plumbing |
| Features: | Bleeder |
| Valve Construction: | 1 piece |
| Lead Free: | Yes |
| Port Type: | Full Port |