Apply to be a TradeMaster!
Main product image of 1/2" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Brand:
Bluefin
SKU:
BVSD050
Rating:
(7)
Q&A:
(0)
1/2" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom
$13.95 each
BOX UP & SAVE 13%
$120.80 box of 10
$12.08 each
In Stock
In Stock
Get 103 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Size: 
1/2"

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).


Click Here for a suggested alternative for applications with hard water conditions. 


Designed for residential, commercial or industrial use with water, oil or gas. This approved Bluefin valve is actuated by a blowout proof stem. Solder joint temperature ratings are per ASME B16.18 Annex A for 95-5 solder. Other solder materials have lower pressure/temperature limits. Do not silver braze or over heat valves when soldering.

Specs

–
Size:

1/2"

Handle Style:

Lever

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x C

Thread Type:

Female

Pressure Rating:

600 psi

Max Temp (F):

250°F

Application:

Plumbing

Features:

Bleeder

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 61

Brass Alloy:

C46500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Material
Connection Method
Connection Type
1/2"
Lever
Brass
Sweat
C x C
1/2" Sweat Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
SKU: 50622W
1/2"
Lever
Brass
Sweat
C x C

You May Also Need

3/4" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS075
Bluefin

Product Reviews

4.29 out of 7 reviews
86% would recommend this product
4.29
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I will use the product again

Valve works great
Simon
Ct
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would bye this again.

Great product for the value.
Eric
Rhode Island
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks

Leaked from the housing where the two pieces meet.
N
Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Left-handed ball valve ???

Notice that the bleeder is NOT in the same location as the other brands. This threw me at first, but this is actually beneficial in some installations where the conventional arrangement would be a problem in tight clearance areas. This valve solves that problem. As it turns out, I have more than a few locations where this valve will actually work better.
Mike
Meriden, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased these for many installations.

I use these to drain any water left over in lines.
KO
Northern ME.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Valve is great works well
Priority Sewer and Water, LLC
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Far better valve than the box

Heaver and better quality
Bob the DIY'er
Denver, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy