Apply to be a TradeMaster!
Main product image of 3/4" M. Sweat x F. Sweat Copper Manifold w/ Extended Trunk, 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom

3/4" M. Sweat x F. Sweat Copper Manifold w/ Extended Trunk, 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)

Brand:
Bluefin
SKU:
CM4-75SCAE-PXV
Rating:
(2)
Q&A:
(0)
3/4" M. Sweat x F. Sweat Copper Manifold w/ Extended Trunk, 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom
$88.32 each
Backorder
Backorder
Get it Fri, Feb 19 - Fri, May 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
4
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
3/4" Copper Manifold w/ Extended Trunk, 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)

Specs

–
Type:

Open

Application:

Plumbing

Number of Outlets:

4

Loop Size:

1/2"

Supply Size:

3/4"

Supply Connection:

Sweat (FTG x C)

Lead Free:

Yes

Fitting System Compatibility:

Clamp

Crimp

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Oxygen Barrier PEX-b Tubing (1,000 ft Coil)
SKU: T050-1000-OXY
Bluefin

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Copper is thin

Copper is on the thin side.
Pete S
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product really simplified the plumbing installation.

I remodeled our bathroom and used PEX plumbing (We have copper in the rest of the house) . This product made the transition to PEX painless and professional looking.
Cwbylover01
Roseville, Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy