| Type: | Open |
|---|---|
| Number of Outlets: | 11 |
| Loop Size: | 1/2" |
| Supply Size: | 1" |
| Supply Connection: | Sweat (FTG x C) |
| Material: | Copper |
| Tubing Compatibility: | PEX |
| Fitting System Compatibility: | Crimp Clamp |
| Brass Alloy: | C46500 |
| Max Temp (F): | 180°F |
| Max Pressure (PSI): | 125 |
| Lead Free: | Yes |
Hi Chuck! Center to center distance is 3".