Apply to be a TradeMaster!
Main product image of 1" Female Sweat x Spin Closed (Right) Copper Manifold, 1/2" PEX Crimp Ball Valves, Lead Free (8 Outlets)
Magnifying glass
Hover image to zoom

1" Female Sweat x Spin Closed (Right) Copper Manifold, 1/2" PEX Crimp Ball Valves, Lead Free (8 Outlets)

Brand:
Bluefin
SKU:
CM8-100CZR-PXV
Rating:
(9)
Q&A:
(2)
1" Female Sweat x Spin Closed (Right) Copper Manifold, 1/2" PEX Crimp Ball Valves, Lead Free (8 Outlets)
Magnifying glass
Hover image to zoom
$158.29 each
In Stock
In Stock
Get 162 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
8
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
Right side version (standard, inlet on the left side).

1" Female Sweat x Spin Closed (Right) Copper Manifold, 1/2" PEX Crimp Outlets, Lead Free (8 Outlets)

Specs

–
Type:

Closed

Application:

Plumbing

Number of Outlets:

8

Supply Size:

1"

Loop Size:

1/2"

Supply Connection:

Sweat x Spin Closed

Material:

Copper

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Application
Number of Outlets
Supply Size
Loop Size
CURRENT ITEM
Product Image of 1" Female Sweat x Spin Closed (Right) Copper Manifold, 1/2" PEX Crimp Ball Valves, Lead Free (8 Outlets)
1" Female Sweat x Spin Closed (Right) Copper Manifold, 1/2" PEX Crimp Ball Valves, Lead Free (8 Outlets)
SKU: CM8-100CZR-PXV
(9)
Closed
Plumbing
8
1"
1/2"
1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (8 Outlets)
SKU: 672XV0810
Closed
Plumbing
8
1"
1/2"

You May Also Need

1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
SKU: CM4-100SCA-PXV
Bluefin

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

I by this manifolds all the time

I used this for my radiant heat manifold
Pitin
Ny
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

This is perfect for an infloor heating system. We have 9 300 for loops and 1 for a pressure gauge on each of the valves headers
Mick heater
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as they should.

Heating system headers.
REP
Hoyt KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work awesome.

I bought both these to do a homerun residential set up and they work great. the qaulity of the manifold is nice, the ball valves open and close good and theyre also full port so not a lot of flow restriction.
b
Cranston, RI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for our project

It will be a perfect replacement for the existing leaky manifold
rsh
colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again and the PEX supplies too!

Great heavy duty product. All metal and no plastic. Made to last. Living in a house with pex is just as good as the manifold which is failing because it is made of PLASTIC!!!!!! Your company is THE ONE STOP SHOPPING store. After this last winter blast that hit Texas, PEX is the way to go. Survived in my house and many others that did not have power for a week. Love you guys, Great, Fast service!!
Crafty Dog
77360
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product does exactly what it is supposed to!

The product is built out of great quality and the install was super easy.
Rafael
Long Island, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Both were bowed

I received two of them and they were both bowed. See picture.
Merchant response
6 years ago
Thank you for bringing this to our attention, we are checking our stock to see the quality of material received.
George
Murrayville, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again and again.

Fits the bill every time.
Matt the Plumber
Ithaca, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I need to use manifold in combination of 1/2 and 3/4 pex but I can't find one that's mixed. If the pex connector removable from the shutoff? I am thinking if its removable, then I can replace couple of them with 3/4 connector. Thanks

Asked by Hao 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Hao. The ball valves are not removable. We do not carry a copper manifold with mixed outlets - the only 8 port manifolds we carry have 1/2" ports.

Was this review helpful to you?

Q: Whats the center distance on each outlet?

Asked by Chuck 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Chuck! Center to center distance is 2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy