Apply to be a TradeMaster!
Main product image of 1" PEX Crimp × PEX Crimp Copper Manifold, w/ 1/2" PEX Crimp Outlets (6 Outlets)
Magnifying glass
Hover image to zoom

1" PEX Crimp × PEX Crimp Copper Manifold, w/ 1/2" PEX Crimp Outlets (6 Outlets)

Brand:
Bluefin
SKU:
CM6-100PXA-PXO
Rating:
(22)
Q&A:
(0)
1" PEX Crimp × PEX Crimp Copper Manifold, w/ 1/2" PEX Crimp Outlets (6 Outlets)
Magnifying glass
Hover image to zoom
$31.71 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
6
Product Highlight: Material
Copper
Product Highlight: Supply Size
1" x 1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
1" PEX Crimp × PEX Crimp Copper Manifold, w/ 1/2" PEX Crimp Outlets (6 Outlets))

  • CUPC, NSF/ANSI/CAN 61
  • Lead Free

Specs

–
Type:

Open

Number of Outlets:

6

Supply Size:

1" x 1"

Loop Size:

1/2"

Supply Connection:

PEX

Fitting System Compatibility:

Clamp

Crimp

Material:

Copper

Tubing Compatibility:

PEX

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.27 out of 22 reviews
84% would recommend this product
4.27
out of 22 Reviews
84% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
18%
3 star
5%
2 star
9%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

I'd definitely buy this product again for older systems.

In floor heat system is 32 years old and showing it's age. Saddle sweat fitting was leaking and since we're on a well, it needed repair/replacement. Already owned crimp tools and had rings so this was the ticket. Glad someone still makes these but the arthritis in my hands would have loved to have push fittings.
VS

Most Liked Negative Review

Leaker

I bought two of these one for cold and the other for hot side. When you normally install pex you get a snug fit, although the seemed a little loose from the get go. When I crimped them on and turned on water to test for leak more than half of the connections leaked. Removed and just installed 3/4x1/2 tees and no leaks like 100% of the rest oh the plumbing job. Was not impressed with these at all.
Showing 1-10 of 22 reviews

yes if needed it

Thank all of Yall for a very good job and When I need a part, I will be back to get it from yall. i will tail all about how good yall was to me. Thanks
Danny
Milledgeville Georga
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy these again.

The inlet to the manifold is poorly formed and several of these type manifolds leaked. Love Supply House otherwise
Larry
Mexico, NY
9 months ago
Was this review helpful to you?

First one leaked

Bought 2 for a job. The first one leaked at one of the pex fittings. Supply house made it right and sent out a new one. Dont know if I would buy it again.
Tanner
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I probably would not buy this again.

There is a single 3/4" inlet - Pex B connection, and multiple PEX B outlets. the forming of the inlet is not done well and the shape is not as well defined as the outlet ports. the PEX crimps don't crimp tight enough to hold pressure. I even tried to double crimp. not good.
Larry
Mexico, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd definitely buy this product again for older systems.

In floor heat system is 32 years old and showing it's age. Saddle sweat fitting was leaking and since we're on a well, it needed repair/replacement. Already owned crimp tools and had rings so this was the ticket. Glad someone still makes these but the arthritis in my hands would have loved to have push fittings.
Radianr Heating Specialties - retired
Evergreen Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PEX Manifold that works well

It works as designed.
Digdug
South Dakota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works nicely.

Hard to find this product. It's installed and waiting to be hooked up this spring.
Will
Kemmerer wy.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy products again

Quick connection
Joe
Washington State
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy your products again and again

Delivery was fast
Joe
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these over and over

Keeps assembly simple; a real timesaver.....
Jim
Northern NYS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy