| Type: | Open |
|---|---|
| Number of Outlets: | 8 |
| Supply Size: | 3/4" |
| Loop Size: | 1/2" |
| Supply Connection: | PEX |
| Fitting System Compatibility: | Crimp Clamp |
| Brass Alloy: | C46500 |
| Material: | Copper |
| Tubing Compatibility: | PEX |
| Operating Temp Range: | 35 to 140° F |
| Operating Pressure: | 20 to 60 PSI |
| Lead Free: | Yes |