Apply to be a TradeMaster!
Main product image of 1 Pole N/O Shunted Contactor (24V, 30 Amp)
Magnifying glass
Hover image to zoom

1 Pole N/O Shunted Contactor (24V, 30 Amp)

Brand:
Bluefin
SKU:
CN1P2430
Rating:
(1)
Q&A:
(0)
1 Pole N/O Shunted Contactor (24V, 30 Amp)
Magnifying glass
Hover image to zoom
$9.72 each
In Stock
In Stock
Get 315 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Position
Normally Open
Product Highlight: Voltage
24V

Description

–

CN1P2430 is a 1 Pole N/O Shunted Contactor (24V, 30 Amp)

Specs

–
Amperage:

30

Poles:

1

Product Type:

Contactor

Position:

Normally Open

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Poles
Voltage
CURRENT ITEM
30
1
24V
30
1.5
24V

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would not buy again

Went to take the 24v female spade off after I put it on. The male connector on the coil came out of the side of the contactor. It broke the wire that feeds the coil.
Brianhvac
South Carolina
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy