Apply to be a TradeMaster!
Main product image of 1 Pole DP Contactor, 24 Volt Coil, 30 Amp
Magnifying glass
Hover image to zoom

1 Pole DP Contactor, 24 Volt Coil, 30 Amp

Brand:
Titan Max
SKU:
TMX130A2
Rating:
(0)
Q&A:
(0)
1 Pole DP Contactor, 24 Volt Coil, 30 Amp
Magnifying glass
Hover image to zoom
$15.02 each
In Stock
In Stock
Get 67 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

–
Features:
  • Meets The ARI 780/790 Standard
  • Universal metal mounting plate allows for complete ease of replacement
  • Long electrical life; tested to 250,000 cycles
  • Reliable mechanical life; tested to 1,000,000 cycles
  • EE magnet assembly assures optimal performance without sacrificing power consumption
  • Superior copper coil
  • Performance unaffected by mounting position
  • Flexible termination options suitable for various applications
  • Dust-free internal constructions

Specs

–
Amperage:

30

Voltage:

24V

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
30
24V

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy