Shop Resideo Sale
Main product image of Jard 1-1/2 Pole Definite Purpose Contactor (30A, 24V)
Magnifying glass
Hover image to zoom

Jard 1-1/2 Pole Definite Purpose Contactor (30A, 24V)

Brand:
Jard
SKU:
17311
Rating:
(10)
Q&A:
(1)
Jard 1-1/2 Pole Definite Purpose Contactor (30A, 24V)
Magnifying glass
Hover image to zoom
$16.75 each
In Stock
In Stock
Get 78 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

–
Jard Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. These contactors contain a universal mounting base which gives them the capability of replacing most contactor brands. Power connections can be made with either screws and quick connects, or lugs and quick connects depending on the style.

Features:
  • screw terminals with quick connects
  • UL
  • CSA
  • Full Load Amperage: 30 Amps
  • Resistive Amperage: 40 Amps

Specs

–
Product Type:

Contactor

Poles:

1.5

Amperage:

30

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Great quality replacement

We use these for all those who need replacement contractors and they are awesome. I love that. These have the push button covered instead of exposed. This helps prevent preventing them from getting stuck in the future.
Blake
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

I have ordered parts from Supply House numerous times. Reasonable prices, quick delivery, and quality products will keep me coming back.
Tony
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM conductor

A perfect match for replacement part for a heat pump. The staff was very friendly and very professional. I will suggest anybody to this supply house. Go Bears!
Joe
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HVAC part

My first time dealing with SupplyHouse. Recommended by an HVAC friend of mine. Very simple to navigate the site and very easy ordering procedure. Ordered part Friday night and was sitting on my doorstep Tuesday morning. Great service, Thanks!
Mr. Bill
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this brand

This contactor works great, will continue to purchase it
Allan
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use supply house again

I received my order promptly
SS
Johnson city Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

OEM replacement. easy to install. works great. Fast service
Tony
Raleigh NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

The exact part I needed to repair the ac, works perfect!
Tom the dog
Woodstock, GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a fair price

Worked as expected.
Mark
Charlotte NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part at the right price

Got what I needed just in time. In use and working great.
Chris
WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you have specific wiring instructions available on line?

Asked by dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no we do not

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy