Apply to be a TradeMaster!
Main product image of 1 Pole N/O Shunted Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom

1 Pole N/O Shunted Contactor (24V, 40 Amp)

Brand:
Bluefin
SKU:
CN1P2440
Rating:
(0)
Q&A:
(0)
1 Pole N/O Shunted Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom
$10.66 each
In Stock
In Stock
Get 139 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–

CN1P2440 is a 1 Pole N/O Shunted Contactor (24V, 40 Amp)

Specs

–
Position:

Normally Open

Poles:

1

Product Type:

Contactor

Voltage:

24V

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Poles
Voltage
Amperage
CURRENT ITEM
Product Image of 1 Pole N/O Shunted Contactor (24V, 40 Amp)
1 Pole N/O Shunted Contactor (24V, 40 Amp)
SKU: CN1P2440
1
24V
40
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy