Apply to be a TradeMaster!
Main product image of 1 Pole DP Contactor, 24 Volt Coil, 40 Amp
Magnifying glass
Hover image to zoom

1 Pole DP Contactor, 24 Volt Coil, 40 Amp

Brand:
Titan Max
SKU:
TMX140A2
Rating:
(8)
Q&A:
(0)
1 Pole DP Contactor, 24 Volt Coil, 40 Amp
Magnifying glass
Hover image to zoom
$21.61 each
In Stock
In Stock
Get 302 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
Features:
  • Meets The ARI 780/790 Standard
  • Universal metal mounting plate allows for complete ease of replacement
  • Long electrical life; tested to 250,000 cycles
  • Reliable mechanical life; tested to 1,000,000 cycles
  • EE magnet assembly assures optimal performance without sacrificing power consumption
  • Superior copper coil
  • Performance unaffected by mounting position
  • Flexible termination options suitable for various applications
  • Dust-free internal constructions

Specs

–
Amperage:

40

Voltage:

24V

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
CURRENT ITEM
Product Image of 1 Pole DP Contactor, 24 Volt Coil, 40 Amp
1 Pole DP Contactor, 24 Volt Coil, 40 Amp
SKU: TMX140A2
(8)
40
24V
40
120/208/240V

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Delivery was quick!!

Contractor operates as expected. Delivery was quick. As expected!!
Chrisk
Bucks County Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1-pole contactor

Supplyhouse is always a five-star, great people to work with, thank you Craig
Craig
Henderson, Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Nicely made
Js
Athens
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Fit

This product was used as a compressor contactor and pretty much an exact replacement. It worked great and fixed the problem and had a good price as well.
Connection Jim
Richmond, Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement

Excellent unit to replace my aging contactor. Fast shipping, would recommend
Rich
NorCal
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great Product
Red
Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement parts and pricing.

Original 20 year old contactor worn out from bad delay on make timer. Ordered timer, contactor and motor runs capacitor, which arrive a day before due. A/C running like new again. Supply House is my new go to from now on.
RiffRaff
New Franklin, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

These relays are great. I torque the terminals very tight and none have broken on me. On some brands the plastic surrounding the terminal breaks when applying lots of torque. A tight mechanical connection is critical. There cost more than the alternative because they are furnas style. I think its worth the premium to visualize the contacts later on.
Bill
VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy