Shop Resideo Sale
Main product image of 1 Pole Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom

1 Pole Contactor (24V, 40 Amp)

Brand:
Packard
SKU:
C140A
Rating:
(22)
Q&A:
(0)
1 Pole Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 158 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
Packard C140A 1 Pole Contactor (24V, 40 Amp)
A 1-pole definite-purpose HVAC contactor used to switch higher-voltage loads from a 24V control signal in air conditioning, heating, refrigeration, and similar equipment.

Key Features:
  • 24V coil/control voltage
  • 40 amp rating
  • 1 pole configuration
  • "Definite purpose" contactors designed for heating, AC, refrigeration, data processing, and food service equipment

Compatibility & Applications:
  • Used as a 1-pole 24V control contactor in HVAC/refrigeration equipment where a 40A contactor is specified
  • Must only be used where the manufacturer specifies this exact part number: C140A (verify against the equipment's parts list and ratings)

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician or electrician
  • Correct pole configuration (1-pole vs 2-pole)
  • Correct coil voltage (24V)
  • Proper line/load wiring and secure terminations
  • If the system still won't run after replacement, verify:
  • Correct 24V call to the coil
  • Tight, undamaged wire connections/terminals
  • No shorts at the contactor or connected load

Specs

–
Voltage:

24V

Amperage:

40

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of 1 Pole Contactor (24V, 40 Amp)
1 Pole Contactor (24V, 40 Amp)
SKU: C140A
(22)
24V
40
120/208/240V
40

You May Also Need

1 Pole Contactor (24V, 30 Amp)
SKU: C130A
Packard

Product Reviews

4.27 out of 22 reviews
81% would recommend this product
4.27
out of 22 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
0%
3 star
0%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

Thanks for the help

I know what I needed, I just couldn't find a local supply house that would sell to a non-contractor. The mice made a home of my A/C unit this winter and chewed some wires. All the accumulated moisture and age had increased the contact resistance of my contactor so I replaced it with this unit. Threw in a dual run capacitor and this 20+ year old A/C unit works like a charm again!
VS

Most Liked Negative Review

I wouldn't buy this product again.

You're service was great, The product wasn't. Lasted two weeks, I had to have a service tech. come out, he serviced the unit and could only find the contactor shorted out.
Showing 1-10 of 22 reviews

Great contractors

Supplyhouse.com is my go- to for anything hvac.
Agee Hvac
Greenville SC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a good contactor

Broke while screwing lugs
Bad contactor
California
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will continue buying this products!

Performance is great
Dave's Home Renovations
Las Vegas
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased with product and service

Excellent product; super service; and unbeatable price.
Hawk
Aiken SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dependable parts and service!

I service my ac units here at the house. When faced with a good old hot Texas, I must depend on good parts and good service! Supply House fits both - good parts and quick service! Thanks Supply House!
Tom on Texas
Gladewater, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tighten on the lug to hard cheap

Poor quality tighten the lug to hard and breaks
Mike
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this contractor.

Great contactor. Well made. 40 amp. Same contactor on my A/C condenser
Rancher David
Grapeland Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Supply House always takes great care of us HVAC contractors. Great folks that treat you right!
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Contactor worked as expected.

Replaced on 15 year residential unit. No issues, quick shipping and good price.
Steve n.
Las Vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement, shipped fast

Needed this for my failed AC unit. As it was a hot day I thought my local supply house would have the replacement but they didn't and they wanted a week to source it. WHAT?! My HVAC buddy told me about SupplyHouse.com... not only did you have the part but it was delivered next day! I've now been back a few times to order needed parts and I'm always 100% satisfied! Buy with confidence my friends!
Ed in the Desert
Southwest Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy