Shop Resideo Sale
Main product image of 1/2" Press x Male Copper Adapter
Magnifying glass
Hover image to zoom
1/2" Press x Male Copper Adapter
Magnifying glass
Hover image to zoom
$3.45 each
BOX UP & SAVE 6%
$32.50 box of 10
$3.25 each
In Stock
In Stock
Get 8,120 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"
3/4"
Thread Type: 
Press x Male

MANUALS (2)

Specification Sheet

This item replaces: BP4-08, 50015

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Thread Type
Press x Male Thread Type
Product Highlight: Material
Copper

Description

–
1/2" Press Male Copper Adapter

Specs

–
Thread Type:

Press x Male

Size:

1/2"

Material:

Copper

Connection Type:

Press x Male

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Material
Connection Type
CURRENT ITEM
Press x Male
1/2"
Copper
Press x Male
Male
1/2"
Bronze
Press x Male
Press x Male
1/2"
Copper
Press x Male

You May Also Need

Product Reviews

4.64 out of 14 reviews
91% would recommend this product
4.64
out of 14 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

It's good, but the brass adapter worked better.

This is a well made, quality product with one potential shortcoming. The threaded portion screws in too deeply into the stainless steel fitting for the water treatment portion of my tankless water heater system. This adapter will not tighten up before bottoming out, leaving a potential leak. This is likely a problem with the water treatment fitting rather than this adapter and I think this may not happen with other ittings. However the similar, but more expensive, brass press adapter sold by Supply House works perfectly, getting tight with plenty of thread depth remaining. I recommend the brass fitting over the copper.
VS

Most Liked Negative Review

This Bluefin fitting doesn't fit the bill.

This full copper fitting has less threads and won't make up properly regardless of sealant, tape or dope. In boxed quantity, go for the JW copper fitting or Viega if you can use bronze. Returning all that I didn't use before I waste any more of my time. Every one I've threaded into a brass female end, valve or flange or union, has leaked. Copper to copper seems okay, but how often does that occur.
Showing 1-10 of 14 reviews

I love these

There great doesn't matter if there is water standing in the or a slow drip they work half the effort of sweating a joint.
DL
Vandalia Ohio
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product! Never failed yet!

They've always worked great for me in the past and even though this was a small order I was pleased that I got it right away so I could get back to finish the job! Thank you for getting it processed and shipped so quickly!
Phil B
Troy, Michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality for the price.

Used for connection to hydronic buffer tank. Very satisfied to the quality vs the higher priced option.
Transitman
Denver
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time and economically priced

I am very pleased with the service that I received from Supply House. The product catalog is very comprehensive, and the pricing is more than fair. I am definitely a patron.
Booker
Washington, DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value!

Super reliable! Great threads on every piece.
BMWBOB
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

I buy them all the time great product
Pol mc
Garden Valley
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Bluefin fitting doesn't fit the bill.

This full copper fitting has less threads and won't make up properly regardless of sealant, tape or dope. In boxed quantity, go for the JW copper fitting or Viega if you can use bronze. Returning all that I didn't use before I waste any more of my time. Every one I've threaded into a brass female end, valve or flange or union, has leaked. Copper to copper seems okay, but how often does that occur.
Backflow Boss
Stroudsburg, PA
3 years ago
Was this review helpful to you?

👍

Bluefin Copper Press Fittings Don't Seem To Insert Onto The Pipe As Far As Other Brands. Also The O Ring Isn't Factory Lubricated. Ive Used It With No Issues Tho. Works Fine For Boilers And Potable Water Applications. I Like That Their Threaded Fittings Come With A Plastic Thread Protector Cap.
Sam
Lima
3 years ago
Was this review helpful to you?

Works Great, Exactly as advertised

I use this product above water heaters so the next installer can just go with a FxF water connector and it works great.
Mike
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have used multiple times.

Good product. Works just as good as Viega without the high price.
Part time professional plumber
Toledo ohio area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy