Apply to be a TradeMaster!
Main product image of 1-1/2" FTG x Press Copper 45-Degree Street Elbow
Magnifying glass
Hover image to zoom
1-1/2" FTG x Press Copper 45-Degree Street Elbow
Magnifying glass
Hover image to zoom
$27.25 each
In Stock
In Stock
Get 136 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"

This item replaces: BP6-2-24, 50371

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Copper

Description

–
1-1/2" FTG x Press Copper 45° Street Elbow

Features:
  • Ensures a secure connection between outlets of varying sizes without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing and residential plumbing systems.
  • FTG x Press Copper 45-Degree Street Elbow and residential plumbing systems.

Specs

–
Size:

1-1/2"

Connection Type:

FTG x Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
1-1/2"
FTG x Press
Copper
Plumbing
1-1/2"
Press x Fitting
Copper
Plumbing
1-1/2"
FTG x Press
Copper
Plumbing

You May Also Need

1-1/2" Press Copper 90-Degree Street Elbow (FTG x Press)
SKU: CPSE150
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy