Apply to be a TradeMaster!
Main product image of 1-1/2" ProPress x FTG Copper 45° Street Elbow
Magnifying glass
Hover image to zoom
1-1/2" ProPress x FTG Copper 45° Street Elbow
Magnifying glass
Hover image to zoom
$39.29 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/2"
1/2"

This item replaces: 77657

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x Fitting Connection
Product Highlight: Material
Copper

Description

–
Propress XLC 45 Elbow

Specs

–
Size:

1-1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

Press x Fitting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 1-1/2" ProPress x FTG Copper 45° Street Elbow
1-1/2" ProPress x FTG Copper 45° Street Elbow
SKU: 77068
(1)
1-1/2"
Copper
Plumbing
Press x Fitting
1-1/2"
Copper
Plumbing
FTG x Press
1-1/2"
Copper
Plumbing
FTG x Press

You May Also Need

1-1/2" ProPress Copper 45 Elbow (PxP)
SKU: 77038
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I purchase these frequently

Propress copper fittings save an incredible amount of labor! Regardless of size if used as they are intended they are faster than sweating. Major "Pros" F for Propress Copper Fittings: No more - messy flux to burn your cuts - and large drips of hot solder landing on your hand or arm (no matter how careful you are) -solder drips down your shirt sleeve in winter, finding all the smoke/co detectors (especially when they are hard-wired directly to the Firestation and the homeowners left). No more worry about fire, period. When the appropriate tool for these fittings is used the leak factor is almost eliminated, specifically when compared to a sweat joint. We all have to sweat a joint at some point regardless. All the time saved using Propress copper fittings, the additional cost of the fittings is far outwieghed by the labor saved.
Pat
Northern NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy