Shop Resideo Sale
Main product image of 1" x 3/4" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
1" x 3/4" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
$13.19 each
BOX UP & SAVE 15%
$112.10 box of 10
$11.21 each
In Stock
In Stock
Get 1,875 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1" x 3/4"
1-1/2" x 1"

This item replaces: BP0-16-12, 50109-JW

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1" x 3/4" Copper Press Reducer Coupling

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

1" x 3/4"

Material:

Copper

Connection Type:

Press

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
Product Image of 1" x 3/4" Press Copper Reducer Coupling
1" x 3/4" Press Copper Reducer Coupling
SKU: CPCL100-075
(2)
1" x 3/4"
Copper
Press
Plumbing
1" x 3/4"
Copper
ProPress
Plumbing
1" x 3/4"
Copper
Press
Plumbing

You May Also Need

3/4" Press Copper Tee
SKU: CPT075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works as it should. No issues

No issues. Works perfectly.
Chris
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes would buy again

Fittings are great
Al Portela
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy