Apply to be a TradeMaster!
Main product image of 1-1/2" x 1" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
1-1/2" x 1" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
$29.18 each
In Stock
In Stock
Get 153 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1-1/2" x 1"
1-1/2" x 1-1/4"1-1/2" x 3/4"1-1/4" x 3/4"1-1/2" x 1"1-1/4" x 1"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 1-1/4"2" x 1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1-1/2" x 1" Copper Press Reducer Coupling

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

1-1/2" x 1"

Material:

Copper

Connection Type:

Press

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
Product Image of 1-1/2" x 1" Press Copper Reducer Coupling
1-1/2" x 1" Press Copper Reducer Coupling
SKU: CPCL150-100
(1)
1-1/2" x 1"
Copper
Press
Plumbing
1-1/2" x 1"
Copper
Press
Plumbing
1-1/2" x 1" ProPress Copper Reducer
SKU: 15588
1-1/2" x 1"
Copper
ProPress
Plumbing

You May Also Need

1-1/2" Press Copper Tee
SKU: 50183
JW

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service

It is very simple folk buy it paid for it and you will get it
TN
AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy