Apply to be a TradeMaster!
Main product image of 1" x 1/2" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
1" x 1/2" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
$11.57 each
BOX UP & SAVE 15%
$98.20 box of 10
$9.82 each
In Stock
In Stock
Get 171 Mon, Oct 5
Order by today, receive Monday
Size: 
1" x 1/2"
1-1/2" x 1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1" x 1/2" Copper Press Reducer Coupling

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering. ·
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength. ·
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems

Specs

–
Size:

1" x 1/2"

Material:

Copper

Connection Type:

Press

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
Product Image of 1" x 1/2" Press Copper Reducer Coupling
1" x 1/2" Press Copper Reducer Coupling
SKU: CPCL100-050
(2)
1" x 1/2"
Copper
Press
Plumbing
1" x 1/2"
Copper
ProPress
Plumbing
1" x 1/2"
Copper
Press
Plumbing

You May Also Need

1" Press Copper Tee
SKU: CPT100
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works as it should. No issues

No issues. Works perfectly.
Chris
Maryland
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes would buy again

Fittings are great
Al Portela
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy