Apply to be a TradeMaster!
Main product image of 60/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

60/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Bluefin
SKU:
CPDRR1-605
Rating:
(4)
Q&A:
(0)
60/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.17 each
In Stock
In Stock
Get 165 Mon, Nov 23
Order by today, receive Monday
Voltage: 
440/370V
MFD: 
60/5
40/5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
60/5 MFD
Product Highlight: Shape
Round

Description

–
This 60/5 MFD Round Dual Motor Run Capacitor (440/370V) is manufactured by Bluefin.

Wiring Connection Representation:
  • White: Compressor (HERM)
  • Blue: Fan
  • Black: Common

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

60/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
60/5
Round
440/370V
60/5
Round

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-405
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great price and product

I love supply house!
Delcore temp
Prospect park, PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would use this seller again

repaired my air condition unit
darrell
MO
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be buying from supply house in the future.

Good affordable products and fast reliable deliveries
James
Los banos ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great capacitor

Good capacitor
Abco Mechanical LLC
Fort Lee NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy