Apply to be a TradeMaster!
Main product image of 80/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Bluefin
SKU:
CPDRR1-805
Rating:
(4)
Q&A:
(0)
80/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.39 each
In Stock
In Stock
Get 171 Wed, Nov 18
Voltage: 
440/370V
MFD: 
80/5
45/7.5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80/5 MFD
Product Highlight: Shape
Round

Description

–
This 80/5 MFD Round Dual Motor Run Capacitor (440/370V) is manufactured by Bluefin.

Wiring Connection Representation:
  • White: Compressor (HERM)
  • Blue: Fan
  • Black: Common

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

80/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 80/5 MFD Round Dual Motor Run Capacitor (440/370V)
80/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-805
(4)
440/370V
80/5
Round
MARS
370V
80/5
Round

You May Also Need

55/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-555
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

will definately buy again

these are great replacement capacitors for ac units
scott
longmont co
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price!

Everything checks out!
RyanH
Columbia, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

20 years havc, needed to find a cheaper way to beat this price gouging, so I tried this capacitor on a Goodman 5 ton and it work great, 3 weeks in and no call back.
ALLSEASON HVAC
MEMPHIS, TN
1 years ago
Was this review helpful to you?

I would buy again

Worked as should, at a real good price point
Rebob
Tampa, Fl.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy