Shop Resideo Sale
Main product image of 45/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Bluefin
SKU:
CPDRR1-455
Rating:
(21)
Q&A:
(0)
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$5.92 each
Backorder
Backorder
Get it Tue, Feb 16 - Tue, May 11
Voltage: 
440/370V
MFD: 
45/5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:TRCFD455
(130)
Order by today, receive 2522 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45/5 MFD
Product Highlight: Shape
Round

Description

–
This 45/5 MFD Round Dual Motor Run Capacitor (440/370V) is manufactured by Bluefin.

Wiring Connection Representation:
  • White: Compressor (HERM)
  • Blue: Fan
  • Black: Common

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 45/5 MFD Round Dual Motor Run Capacitor (440/370V)
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-455
(21)
440/370V
45/5
Round

You May Also Need

Product Reviews

4.9 out of 21 reviews
100% would recommend this product
4.9
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

Great product, great price

I've installed over 100 bluefin capacitors and haven't had a single problem with them, unlike Titan capacitors where you are lucky if they last 1 year.
Gunar
Western Oklahoma
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy again.

Only installed on AC 2 weeks ago. It was the correct size and rating.
Lynn
Ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superb service

Product was shipped immediately but at no fault of supply house, UPS sent package all over the country. The product was exactly what I ordered and at super prices and I will buy again.
Mike
South Arkansas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable and fast service

I like supply house because of the website design and how easy to order plus the fast service and delivery I highly recommend them
Mike
Commerce Township, Michigan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality capacitor at competitive price

Capacitors are a common casualty of electrical storms, so it pays to keep quality replacements on hand. These provide excellent service. SupplyHouse offers a competitive price and timely delivery, so this is an excellent value.
Handyman Engineer
Edmond, OK
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Just what I needed for the job
Sam
Hyden
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Always prompt delivery and good availability.
Tom
Sunbury, PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are working great so far.

I use these for about a year so far without any problems. I will continue to buy for the price and the packaging is perfect, and so far these look like a winner. Time will tell. If they check out well, these will be my go to.
Dr. Solo
Mississippi
7 months ago
Was this review helpful to you?

Good price fast service

Good product
Frank
Mc Kees Rocks, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend this company!

Had exactly what I was looking for and needed, delivery was fast and reasonable. I will definitely buy from them again!
KLM
AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy