Shop Resideo Sale
Main product image of 60/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

60/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD605
Rating:
(19)
Q&A:
(1)
60/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$13.21 each
In Stock
In Stock
Get 119 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
60/5
55/10

MANUALS (1)


This item replaces: TRCD605, CD60-5X370R, POCD605

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
60/5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

60/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 60/5 MFD Round Dual Motor Run Capacitor (440/370V)
60/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD605
(19)
440/370V
60/5
Round
Jard
440/370V
60/5
Round

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
Titan Pro

Product Reviews

4.95 out of 19 reviews
100% would recommend this product
4.95
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

i would buy it again

A good Item
Jacob
New York
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good replacement capacitor

I have used these before with no issues
Grouch
Arkansas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits/works great.

HVAC Back online.
Dan
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked as expected, was able to get my AC working again in just a few minutes!
Lou
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked!

It was smaller in diameter than the capacitor it replaced. I modified the bracket, and everything worked out.
Mike
Cedar Lake, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This was a replacement capacitor for our a/c. It was delivered quickly & came well packed.
Cav
Lansdale Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repaired my ac in 1day!

In Texas ac is a must. I ordered this capacitor and a new contactor as well as a couple of tools. Using those items, and due to their quick delivery, my ac was u and running in less than 24 hours. Thank you Supply House. You saved my day and my life!
Computerie
Garland, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use and install

Easy to use and install
Gary Hotko
N J and Lake George N Y
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

perfect for my work, good quality
omar
Miami
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat wave...no A/C...Supply House saved the day!

At the start of our last heat wave here in Connecticut my 4-ton condensing unit quit. I determined that the start/run capacitor died. Nobody in my area had the one I needed. I turned to Supply House and they had the capacitor I needed. They shipped the evening of the day I ordered and it arrived next day as promised. Installed it and everything has been "cool".
Rich the DIYer
Wilton, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these capacitors made in the USA?

Asked by HUGHES 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, Titan's Pro line are imported. Titan's HD line is made in the USA. https://www.supplyhouse.com/Titan-HD-PRCFD605A-60-5-MFD-Round-Dual-Motor-Run-Capacitor-440-370V

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy