Apply to be a TradeMaster!
Main product image of 45/5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45/5 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Bluefin
SKU:
CPDRR2-455
Rating:
(10)
Q&A:
(0)
45/5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$3.05 each
In Stock
In Stock
Get 140 Tue, Nov 24
Order by today, receive Tuesday
Voltage: 
370V
MFD: 
45/5
40/5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/5 MFD
Product Highlight: Shape
Round

Description

–
This 45/5 MFD Round Dual Motor Run Capacitor (370V) is manufactured by Bluefin.

Wiring Connection Representation:
  • White: Compressor (HERM)
  • Blue: Fan
  • Black: Common

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

45/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
370V
45/5
Round
45/5 MFD Round Run Capacitor (370V)
SKU: 12769
370V
45/5
Round

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Loyal customer. Good and reliable products.

Out of the bag and ready to install.
Luis
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will deal with Supply House every time I have the need.

Used this when i was repairing my a/c condenser fan. Excellent products at excellent prices and fast shipping. This is a top notch company I highly recommend.
ABS
South East Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

It really helped increase the flow of air on my heat pump.
BJ
Gadsden Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

👍😊
Sid
Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, Good quality, Shipping on time

Shipping on schedule. Good price. Works great.
Appalachian Kid
Asheville, NC28753
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price.

Working good so far. Would buy again.
J
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Drop In replacement

A great replacement for a commonly utilized capacitor in residential HVAC units. I have used several of these in repairs and they seem to hold up well
SCV8
North Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Issues quickly resolved, very cheap prices

When the original island arrived dent due to the mail service the company was quick to respond and replace The item free of charge. The item has been working great since arriving and me and my family very much appreciated would purchase again.
BagelBag
Franklin, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Issues quickly resolved, very cheap prices

The postal service dented my capacitor, making it dangerous, when I told the supply house they quickly sent me another for free with no requests to send the broken one back, very satisfied with results. My town of Franklin has three places to purchase the same capacitor but for more than 20 times the price.
BagelBag
Franklin, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll buy it again

Very good part for ever
Nestracof
Alpharetta GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy