Apply to be a TradeMaster!
Main product image of 45/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

45/5 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12769
Rating:
(8)
Q&A:
(0)
45/5 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$13.23 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
MFD: 
45/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
45/5 MFD
Product Highlight: Shape
Round

Specs

–
MFD:

45/5

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
CURRENT ITEM
Jard
45/5
370V

You May Also Need

40/5 MFD Round Run Capacitor (370V)
SKU: 12878
Jard

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

would buy from supply house again

saved about $200 replacing this myself
youtuber
aiken
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of Cake Capacitor

It's a run capacitor for my home HVAC split system. Breaker had intermittently been buzzing in panel in my garage and then tripping once a day. I went out to my condensing unit found the capacitor, name and numbers were still readable so I ordered a direct replacement from supply house and I installed it as soon as I got it. Ordering was easy and I got it quickly. I'll order from these guys again. Sean
Milman
Mystic, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality price with quick delivery

decent product with good price plus fast delivery
CY
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

very good
tian
georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What's not to like

The right part , at the right price , and same day shipping . These folks are super .
Bob
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honest pricing and fast shipping

The product was exactly what I ordered. My local HVAC store wanted 45 dollars and another wanted 26.00 watch out for the unfair prices because the part starts the compressor on the air unit that gives us Air conditioning and they know how uncomfortable it gets with no air so the prices triple and quadruple when they know they can extort that kind of money. Supply house was honest and the price was very reasonable and shipped quickly and I got it exactly when they said. Thanks Supply House!!
DIY Repairman
Northwest Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this supplier again.

Quality product and fast delivery.
Tom
Marengo, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement Run Capacitor

Pros: I used this product to replace a defective Compressor&Fan Run Capacitor. The product was manufactured in the previous 6 months when I received it. Testing prior to install verified it to be within specifications. I was able to use the same bracket during installation. Great product! Cons: None
Grandpa Charlie
Wheaton, MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy