Shop Resideo Sale
Main product image of 1/2" Press Extended Length Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
1/2" Press Extended Length Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
$12.67 each
BOX UP & SAVE 15%
$53.85 box of 5
$10.77 each
In Stock
In Stock
Get 296 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1/2" Press Extended Length Copper Coupling, No-Stop

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

1/2"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
1/2"
Press
Copper
Plumbing
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy