Apply to be a TradeMaster!
Main product image of 1/2" ProPress Extended Copper Coupling - No Stop (Lead Free)
Magnifying glass
Hover image to zoom
1/2" ProPress Extended Copper Coupling - No Stop (Lead Free)
Magnifying glass
Hover image to zoom
$26.34 each
BOX UP & SAVE 4%
$126.90 box of 5
$25.38 each
In Stock
In Stock
Get 35 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1/2"
1-1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Specs

–
Size:

1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
1/2"
Copper
Plumbing
ProPress

You May Also Need

1/2" ProPress Copper Coupling w/ Stop
SKU: 78047
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product makes repair easier

10-10
Jrjr
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

LIKE THE PRODUCT
SPEEDWAY
WV.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy