Apply to be a TradeMaster!
Main product image of 3/4" Press Extended Length Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
3/4" Press Extended Length Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
$14.44 each
BOX UP & SAVE 15%
$61.35 box of 5
$12.27 each
In Stock
In Stock
Get 240 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
3/4" Press Extended Length Copper Coupling, No-Stop

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

3/4"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
3/4"
Press
Copper
Plumbing

You May Also Need

1/2" Press Copper Coupling
SKU: CPCL050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy