Apply to be a TradeMaster!
Main product image of 3/4" x 6" Copper Plated Pipe Hook
Magnifying glass
Hover image to zoom

3/4" x 6" Copper Plated Pipe Hook

Brand:
Bluefin
SKU:
CPHK075-600
Rating:
(3)
Q&A:
(0)
3/4" x 6" Copper Plated Pipe Hook
Magnifying glass
Hover image to zoom
$0.55 each
BOX UP & SAVE 5%
$26.00 box of 50
$0.52 each
In Stock
In Stock
Get 1,306 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
6" Length

Specs

–
Size:

3/4"

Material:

Carbon Steel

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Copper pipe hooks

The pipe hooks work great thanks.
Bob
Genoa NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper pipe hangers

These were exactly what I needed to hang rods from the joists in my basement for extra clothes storage. They were difficult to find until I located Supply House on an internet search. Supply House has a great selection of these pipe hook hangers at a reasonable price with fast shipping. This has been a very successful purchase for me.
Sally
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy again from the Supply House

easy purchase, quick shipment. Doesn't get any better than that.
sparkie
Sykesville Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy