Apply to be a TradeMaster!
Main product image of 1" x 6" Copper Plated Pipe Hook
Magnifying glass
Hover image to zoom

1" x 6" Copper Plated Pipe Hook

Brand:
Bluefin
SKU:
CPHK100-600
Rating:
(3)
Q&A:
(0)
1" x 6" Copper Plated Pipe Hook
Magnifying glass
Hover image to zoom
$0.56 each
BOX UP & SAVE 5%
$26.50 box of 50
$0.53 each
In Stock
In Stock
Get 332 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
6" Length

Specs

–
Size:

1"

Material:

Carbon Steel

Length (Inches):

6"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 8" Copper Plated Pipe Hook
SKU: CPHK100-800
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Copper pipe hooks

The pipe hooks work great thanks.
Bob
Genoa NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper pipe hangers

These were exactly what I needed to hang rods from the joists in my basement for extra clothes storage. They were difficult to find until I located Supply House on an internet search. Supply House has a great selection of these pipe hook hangers at a reasonable price with fast shipping. This has been a very successful purchase for me.
Sally
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy again from the Supply House

easy purchase, quick shipment. Doesn't get any better than that.
sparkie
Sykesville Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy