Apply to be a TradeMaster!
Main product image of 1/2" Press Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
1/2" Press Copper Coupling, No-Stop
Magnifying glass
Hover image to zoom
$5.10 each
BOX UP & SAVE 15%
$43.50 box of 10
$4.35 each
In Stock
In Stock
Get 5,247 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
1-1/2"

This item replaces: BP0-NSTOP-08, 50155

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1/2" Copper Press Coupling, No-Stop

Features
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

1/2"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 1/2" Press Copper Coupling, No-Stop
1/2" Press Copper Coupling, No-Stop
SKU: CPNC050
(12)
1/2"
Press
Copper
Plumbing
1/2"
Press
Copper
Plumbing

You May Also Need

1/2" Press Copper Coupling
SKU: CPCL050
Bluefin

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Progress coupler

Good quality progress coupler at a good price . And quick delivery
Jeff
Tom's River nj
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It works great
Mandy
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No leaks

It's like a bear hug for fittings
Danny Boy
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works every time I've had no problems
Brendan
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

👍

Bluefin Copper Press Fittings Don't Seem To Insert Onto The Pipe As Far As Other Brands. Also The O Ring Isn't Factory Lubricated. Ive Used It With No Issues Tho. Works Fine For Boilers And Potable Water Applications. I Like That Their Threaded Fittings Come With A Plastic Thread Protector Cap.
Sam
Lima
3 years ago
Was this review helpful to you?

They work flawlessly!!!

Use them on water heaters primarily!!
Ted
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

These no stop couplings are perfect for repairs where existing piping is fixed in place.
Duane
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a terrific price

The material is made to specs. Works as designed
Daniel
Cleveland Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing and easy to use

We use this for a 2 inch main work beautiful the customer loved it asked me why I did not use fire and I told him it's ugly. I would buy this over and over and over and over and over again.
Apprentice plumber
Chicago IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

Use them all the time for repairs
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy