Apply to be a TradeMaster!
Main product image of 2" Copper Plated Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom
2" Copper Plated Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom
$2.06 each
BOX UP & SAVE 10%
$279.00 box of 150
$1.86 each
In Stock
In Stock
Get 244 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Galvanized Steel
Product Highlight: Finish
Copper Plated

Description

–
Copper Plated Multi-Strut Pipe Clamp

Specs

–
Finish:

Copper Plated

Size:

2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Copper Plated Multi-Strut Pipe Clamp
SKU: CPSC100
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again and again

Correct size and good quality
Z
Brooklyn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfectly

Looks good and worked perfectly. Only time will tell how they hold up.
GF
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly what I needed!
The Handyman
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out excellent!

Exactly what I needed.
The Handyman
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy