Apply to be a TradeMaster!
Main product image of 3" Copper Epoxy Coated Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom

3" Copper Epoxy Coated Multi-Strut Pipe Clamp

Brand:
Piers
SKU:
CLST-CP03
Rating:
(0)
Q&A:
(0)
3" Copper Epoxy Coated Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom
$4.87 each
In Stock
In Stock
Get 53 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper Plated

Features:
  • Finish: Copper Epoxy Coated
  • Material: Steel

Specs

–
Size:

3"

Material:

Steel

Finish:

Copper Epoxy

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy