Apply to be a TradeMaster!
Main product image of 4" PVC DWV Coupling
Magnifying glass
Hover image to zoom
4" PVC DWV Coupling
Magnifying glass
Hover image to zoom
$7.02 each
BOX UP & SAVE 10%
$158.00 box of 25
$6.32 each
In Stock
In Stock
Get 230 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
4"
4"
This item replaces: 193004, 431163, PFC140, D100040

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
4"

Description

–
PVC Coupling

Specs

–
Size:

4"

Application:

Plumbing

Connection Type:

Slip

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 4" PVC DWV Coupling
4" PVC DWV Coupling
SKU: P100-040
(9)
4"
Plumbing
Slip
4" PVC DWV Coupling (NSF)
SKU: PVAC400-NSF
4"
Plumbing
Slip

You May Also Need

4" PVC DWV 45° Elbow
SKU: P321-040
4" PVC DWV Wye
SKU: P600-040
4" PVC DWV 90° Elbow
SKU: P300-040
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Schedule 40 pvc repair couplers

the pipe was good quality and shipping was fast.
TJ
South Carolina
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable Well Made Parts

This is a heavy duty well made PVC coupling. I love the fact I can get the larger sizes from Supply House that are not readily available locally.
dc
Marysville, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are hard to find locally.

These small pvc couplers have disappeared locally, so I bought them here. Great price, good product. Not as heavy as a true Sch 40 pvc. These are intended for non pressure drain vent lines. I'm not using them on anything pressured either, but not on a vent line either. My use of them, has me impressed. Nicely tapered for a good seal, and fit. Made in USA. Overall, I would definitely purchase again. With SupplyHouse, your going to get a good price, fast processing, and shipping. If you can't find these, order them here, you won't be disappointed.
G.Lar
Torrance, Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Repaired my problem
Willie
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy Again

Use Under SINK
EH
Callahan, FLA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Works as needed.
Maintenance
Jericho vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything I needed at the best price.

I used this to connect filters to my koi pond.
MG
Thornton,Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and great service.

Perfect fit item.
Moonman
South Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is amazing!

This product was a great discovery. Now I can connect two 2" pvc pipes together using this coupling, using pvc primer and glue. I used to butt the two ends up to each other using glue and primer, but it would leak like a crazy. I didn't know what to do. But then I found out about the 2" pvc coupling and WOW!!! No leaks!!
Danny Boy
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy