Apply to be a TradeMaster!
Main product image of 1" Press Copper 90-Degree Street Elbow (FTG x Press)
Magnifying glass
Hover image to zoom
1" Press Copper 90-Degree Street Elbow (FTG x Press)
Magnifying glass
Hover image to zoom
$12.69 each
BOX UP & SAVE 15%
$53.95 box of 5
$10.79 each
In Stock
In Stock
Get 2,952 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (2)

Warranty Information

This item replaces: 50100, 50379

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Fitting Connection
Product Highlight: Material
Copper

Description

–
1" Press Copper 90° Street Elbow (FTG x Press)

Features:
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing and residential plumbing systems.
  • FTG x Press Copper 90-Degree Street Elbow and residential plumbing systems.

Specs

–
Size:

1"

Connection Type:

Press x Fitting

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 1" Press Copper 90-Degree Street Elbow (FTG x Press)
1" Press Copper 90-Degree Street Elbow (FTG x Press)
SKU: CPSE100
(4)
1"
Press x Fitting
Copper
Plumbing
1"
Press x Fitting
Copper
Plumbing
1"
Press x Fitting
Copper
Plumbing

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product!

It is a good quality press fitting.
Carlos
West Haven, CT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A MUST IN THE TRUCK

This is a must to have on hand. great for joining a tight run, tub faucet replace etc...
CALL MY DAD
S. Eastern PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fire sprinkler

Only one thing. That your website offered brass bushings. Only found stainless steel bushings for my project
Ozzie
Waukegan ILLINOIS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper Alternative

Bluefin Copper Press Fittings Don't Seem To Insert Onto The Pipe As Far As Other Brands. Also The O Ring Isn't Factory Lubricated. Ive Used It With No Issues Tho. Works Fine For Boilers And Potable Water Applications. I Like That Their Threaded Fittings Come With A Plastic Thread Protector Cap.
Sam
Lima, Ohio
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy