Apply to be a TradeMaster!
Main product image of 8" Nylon Standard Cable Ties, UV Black (Pack of 100)
Magnifying glass
Hover image to zoom

8" Nylon Standard Cable Ties, UV Black (Pack of 100)

Brand:
Bluefin
SKU:
CTNB08
Rating:
(1)
Q&A:
(0)
8" Nylon Standard Cable Ties, UV Black (Pack of 100)
Magnifying glass
Hover image to zoom
$3.96 each
In Stock
In Stock
Get 1,534 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.56" Length
Product Highlight: Color
UV Black

Description

–
Bluefin 8" Nylon Standard Cable Ties, UV Black (Pack of 100)

Features:
  • Made of industrial strength nylon 6/6
  • Operating Temp.: -40°F - 185°F / -40°C - 85°C
  • Min. Installation Temp.: 5°F / -15°C
  • Indoor/Outdoor use
  • UL Listed

Specs

–
Type:

Cable Ties

Length (Inches):

7.56"

Color:

UV Black

Tensile Strength (lbs):

50 lbs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Tensile Strength (lbs)
CURRENT ITEM
Product Image of 8" Nylon Standard Cable Ties, UV Black (Pack of 100)
8" Nylon Standard Cable Ties, UV Black (Pack of 100)
SKU: CTNB08
(1)
UV Black
50 lbs.
UV Black
50 lbs.

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect for Organizing Everything

The UV black finish is great for outdoor use, and they feel strong and durable. The pack of 100 is super convenient and great value. They lock tightly and don't slip
Nick
Ohio
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy