Shop Resideo Sale
Main product image of Buchanan Multi-Purpose Heavy-Duty Cable Tie, 7.56" UV Black (Pack of 100)
Magnifying glass
Hover image to zoom

Buchanan Multi-Purpose Heavy-Duty Cable Tie, 7.56" UV Black (Pack of 100)

Brand:
Ideal
SKU:
B-8-50-0-C
Rating:
(1)
Q&A:
(0)
Buchanan Multi-Purpose Heavy-Duty Cable Tie, 7.56" UV Black (Pack of 100)
Magnifying glass
Hover image to zoom
$5.30 each
In Stock
In Stock
Get 357 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.56" Length
Product Highlight: Color
UV Black

Description

–
Features
  • General purpose cable tie for every day bundling and cable management
  • UL recognized

Specs

–
Type:

Cable Ties

Length (Inches):

7.56"

Color:

UV Black

Tensile Strength (lbs):

50 lbs.

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Length (Inches)
Color
Tensile Strength (lbs)
Cable Ties
7.56"
UV Black
50 lbs.
Cable Ties
7.56"
UV Black
50 lbs.

You May Also Need

Buchanan Multi-Purpose Heavy-Duty Cable Tie, 8" Natural (Pack of 100)
SKU: B-8-50-9-C
Ideal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

I'm completely satisfied with what I got. Met my high standards
Matty boy
Monmouth county, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy