Apply to be a TradeMaster!
Main product image of 11" Nylon Screw Mount Cable Ties, UV Black (Pack of 100)
Magnifying glass
Hover image to zoom

11" Nylon Screw Mount Cable Ties, UV Black (Pack of 100)

Brand:
Bluefin
SKU:
CTNB11-M
Rating:
(1)
Q&A:
(0)
11" Nylon Screw Mount Cable Ties, UV Black (Pack of 100)
Magnifying glass
Hover image to zoom
$25.51 each
In Stock
In Stock
Get 89 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11"
Product Highlight: Mount
Screw
Product Highlight: Color
UV Black

Description

–
Bluefin 11" Nylon Screw Mount Cable Ties, UV Black (Pack of 100)

Features:
  • Made of industrial strength nylon 6/6
  • Operating Temp.: -40°F - 185°F / -40°C - 85°C
  • Min. Installation Temp.: 5°F / -15°C
  • Indoor/Outdoor use
  • UL Listed

Specs

–
Product Type:

Tie

Size:

11"

Tensile Strength (lbs):

50 lbs.

Mount:

Screw

Color:

UV Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Tie
11"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These are fine

Using to hold line sets inside the line set hide. Works fine for 3/8 and 1/2" paired with 1/4, insulated. I wouldn't go any shorter or lighter weight, but these are fine for that.
Tom
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy