Apply to be a TradeMaster!
Main product image of 11" Black Nylon Ties with Mounting Hole (Pack of 100)
Magnifying glass
Hover image to zoom
11" Black Nylon Ties with Mounting Hole (Pack of 100)
Magnifying glass
Hover image to zoom
$38.34 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11"

Description

–

Nylon and heavy duty Nylon cable ties available in natural or black color, various tensile strengths and lengths.


Features:

  • Max. bundle diameter 3 in.
  • 11 in. length with mounting hole
  • 50 lb. tensile strength rating
  • Pack of 100

Specs

–
Size:

11"

Product Type:

Tie

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
CURRENT ITEM
Product Image of 11" Black Nylon Ties with Mounting Hole (Pack of 100)
11" Black Nylon Ties with Mounting Hole (Pack of 100)
SKU: 60263BCX
11"
Tie
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy