Apply to be a TradeMaster!
Main product image of 36" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 50)
Magnifying glass
Hover image to zoom

36" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 50)

Brand:
Bluefin
SKU:
CTNB36
Rating:
(0)
Q&A:
(0)
36" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 50)
Magnifying glass
Hover image to zoom
$20.42 each
In Stock
In Stock
Get 65 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36"
Product Highlight: Color
UV Black

Description

–
Bluefin 36" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 50)

Features:
  • For use with UL Non-Metallic Air Ducts & Air Connectors
  • Long exposure to cold temperatures (32°F and below) or high heat and humidity (>90%RH) prior to installation will reduce the effectiveness of strap and will cause brittleness and/or decrease tensile strength. For best results, keep bags sealed and stored at room temperature.

Specs

–
Product Type:

Tie

Size:

36"

Tensile Strength (lbs):

175 lbs.

Color:

UV Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Size
Tensile Strength (lbs)
Color
CURRENT ITEM
Product Image of 36" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 50)
36" Nylon Heavy-Duty Cable Ties / Duct Straps, UV Black (Pack of 50)
SKU: CTNB36
Tie
36"
175 lbs.
UV Black
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy