Apply to be a TradeMaster!
Main product image of 36" Nylon Heavy Duty Cable Ties, Black (Pack of 50)
Magnifying glass
Hover image to zoom

36" Nylon Heavy Duty Cable Ties, Black (Pack of 50)

SKU:
7-P36B
Rating:
(0)
Q&A:
(0)
36" Nylon Heavy Duty Cable Ties, Black (Pack of 50)
Magnifying glass
Hover image to zoom
$27.65 each
In Stock
In Stock
Get 753 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36"
Product Highlight: Color
Black

Description

–
The DiversiTech 7-P36P long heavy duty 36" nylon duct straps feature smooth insertion and a locking mechanism that gives ductwork a firm hold. It accommodates 7" to 15" ducts and has a 175 lb. tensile. It includes a tensioning tool for 32" plus which allows the operator to adjust desired tension.

Specs

–
Product Type:

Tie

Size:

36"

Color:

Black

Tensile Strength (lbs):

175 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Color
Tensile Strength (lbs)
CURRENT ITEM
Product Image of 36" Nylon Heavy Duty Cable Ties, Black (Pack of 50)
36" Nylon Heavy Duty Cable Ties, Black (Pack of 50)
SKU: 7-P36B
Tie
36"
Black
175 lbs.

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy