Apply to be a TradeMaster!
Main product image of 6" Nylon Standard Cable Ties, Natural (Pack of 100)
Magnifying glass
Hover image to zoom
6" Nylon Standard Cable Ties, Natural (Pack of 100)
Magnifying glass
Hover image to zoom
$2.72 each
In Stock
In Stock
Get 31 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Natural

Description

–
Bluefin 6" Nylon Standard Cable Ties, Natural (Pack of 100)

Features:
  • Made of industrial strength nylon 6/6
  • Operating Temp.: -40°F - 185°F / -40°C - 85°C
  • Min. Installation Temp.: 5°F / -15°C
  • Indoor/Outdoor use
  • UL Listed

Specs

–
Type:

Cable Ties

Size:

6"

Color:

Natural

Tensile Strength (lbs):

40 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Color
Tensile Strength (lbs)
CURRENT ITEM
Product Image of 6" Nylon Standard Cable Ties, Natural (Pack of 100)
6" Nylon Standard Cable Ties, Natural (Pack of 100)
SKU: CTNN06
Cable Ties
6"
Natural
40 lbs.
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy